Contrx Wall-Mount Full Cantilever Jib Cranes

Contrx Wall-Mount Full Cantilever Jib Cranes

Contrx Wall-Mount Full Cantilever Jib Cranes Are Designed For Lifting Applications Requiring Maximum Headroom.

Contrx Wall-Mount Full Cantilever Jib Cranes are constructed with high grade steel for lasting durability. Hinges feature self lubricating bearings for dependable service. Capacity range is 500 lbs. to 6000 lbs. Boom lengths of 8', 10', 12', 14' and 16'. I-beam heights are 6", 8", 10-3/8", 12-3/8", 16" and 21". Color finish is Safety Yellow Enamel. Additional specifications vary per model.


CAPACITY LBS.
  • CAPACITY LBS.
BOOM LENGTH FT.
  • BOOM LENGTH FT.
I-BEAM HEIGHT"
  • I-BEAM HEIGHT"
FLANGE WIDTH"
  • FLANGE WIDTH"
THRUST AND PULL LBS.
  • THRUST AND PULL LBS.
COMPARE
CAPACITY LBS. BOOM LENGTH FT. I-BEAM HEIGHT" FLANGE WIDTH" THRUST AND PULL LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.20.115.174:62