Contrx Wall-Mount Full Cantilever Telescoping Jib Crane

Contrx Wall-Mount Full Cantilever Telescoping Jib Crane

Contrx Wall-Mount Full Cantilever Telescoping Jib Cranes Feature A Retractable Boom For Maneuvering Around Machinery, Columns And Other Obstacles.

Contrx Wall-Mount Full Cantilever Telescoping Jib Cranes are constructed with high grade steel for lasting durability. Hinges feature self lubricating bearings for dependable service. Capacities are 1000 lbs., 2000 lbs. and 4000 lbs. Upper and lower beam height range is 5' to 21', with flange widths of 3", 3-3/8" 4" and 5-3/4". Color finish is Safety Yellow Enamel. Additional specifications vary per model.


CAPACITY LBS.
  • CAPACITY LBS.
EXTENSION SPAN FT.
  • EXTENSION SPAN FT.
UPPER
  • UPPER
LOWER
  • LOWER
FLANGE WIDTH"
  • FLANGE WIDTH"
THRUST AND PULL LBS.
  • THRUST AND PULL LBS.
COMPARE BEAM HEIGHT"
CAPACITY LBS. EXTENSION SPAN FT. UPPER LOWER FLANGE WIDTH" THRUST AND PULL LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.250.64:25