Harrington AH Mini-Cat Air Powered Hoists

Harrington AH Mini-Cat Air Powered Hoists

Harrington AH Mini-Cat Air Powered Hoists Are Lightweight With A Small Body Design Perfect For On-Site Jobs, Workstations And Assembly Line Applications.

Harrington AH Mini-Cat Air Powered Hoists are constructed of a die-cast corrosion resistant aluminum body and valve with a nickel plated load chain for long lasting durability. Compact, lightweight body allows easy operation, transportation and storage. Vane motor design permits very fine feathering ability for complete load control. Unlimited duty cycle handles every production need. High speed lifting increases production capabilities. Airtight hoist uses air efficiently. Disc motor brake system provides reliable load support. Low noise levels for operator comfort. Color finish is Yellow. Control cord types are Cord Control, Manipulator Control and Pendant Control. Capacities are 250 lbs and 500 lbs. Lift heights are 6.5', 10' and 13'. Required PSI is 60-90.


CAP. LBS.
  • CAP. LBS.
TYPE
  • TYPE
COMPARE LIFT CONTROL CORD
CAP. LBS. HT.' SPEED FPM L' TYPE HEAD ROOM" PSI REQUIRED AIR INLET PORT IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.242.175.98:25