Harrington RH-Advantage Ultra-Low Headroom Wire Rope Trolley/Hoists

Harrington RH-Advantage Ultra-Low Headroom Wire Rope Trolley/Hoists

Harrington RH-Advantage Wire Rope Trolley Hoists Are Used For Fabricating, Die Handling, Production Line Work And Other Low Headroom Applications.

Harrington RH-Advantage Wire Rope Trolley Hoists are solidly made for long lasting durability and dependability. Ultra-low headroom configuration provides the lowest headroom possible by positioning the trolley and hoist parallel with the beam. Dual speed capability and state-of-the-art design features make trolley hoists used for heavy-duty wire rope hoist applications. 23 or 33 foot lift height, 8 and 16.1 horsepower units are available with 10,000, 15,000 and 20,000 lb. load capacities and 4.69 to 15.7 inch and 5.31 to 15.75 inch flange widths.


CAP. LBS.
  • CAP. LBS.
HT.'
  • HT.'
FLANGE W"
  • FLANGE W"
VOLTAGE
  • VOLTAGE
COMPARE LIFT
CAP. LBS. HT.' SPEED FPM TRAVERSE SPEED FPM FLANGE W" HP VOLTAGE IMAGE MODEL QTY PRICE