JET® Electric Power Chain Hoists

JET® Electric Power Chain Hoists

JET® Electric Power Chain Hoists Efficiently Lift And Lower Loads With The Push Of A Button For Commercial And Industrial Material Handling.

JET® Electric Power Chain Hoists feature totally enclosed steel plate construction and heavy duty ventilated motors for added durability. Overload protection prevents the operator from being able to lift more than the rated capacity of the hoist, protecting both the user and the equipment. Gear trains are permanently lubricated for long lasting life. Electromagnetic brake secures the load even if power is interrupted. Features slip clutch overload protection and chain containers. Heat-treated, drop forged hooks swivel 360° for easy rigging. Available lift capacities range from 250 to 20,000 lbs. Lift heights are 10, 15, and 20 feet. Motors available in Single or Three-Phase Configurations. Includes 2 Year Limited Warranty and Lifetime Warranty for all VOLT Electric Hoists. Lift speed, horsepower, and head room varies per model.

Note: JET Electric Power Chain Hoists can be attached to JET Electric Power Drive Trolleys (sold separately) for optimum performance and productivity.


CAP. LBS.
  • CAP. LBS.
LIFT H'
  • LIFT H'
HEAD ROOM"
  • HEAD ROOM"
VOLTAGE
  • VOLTAGE
SERIES
  • SERIES
COMPARE
CAP. LBS. LIFT H' LIFT SPEED FPM MOTOR HP HEAD ROOM" VOLTAGE SERIES IMAGE MODEL QTY PRICE