Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hoists & Cranes


(4,038 Items)
Sub Category
Hoists-Manual Chain & Lever (133)
Remove
Harrington LB Lever Hoists
Remove
Narrow Your Results By:
Capacity Lbs.
6000 (5)
1500 (4)
2000 (4)
3000 (4)
4000 (4)
  More...
Lift Feet
5 (7)
10 (6)
15 (6)
20 (6)
Our Price
Under $450.00 (3)
$450.00 - $550.00 (6)
$550.00 - $600.00 (3)
$600.00 - $650.00 (2)
$650.00 - $700.00 (5)
$700.00 - $750.00 (3)
$750.00 - $800.00 (2)
Over $850.00 (1)





Harrington LB Lever Hoists
Harrington LB Lever Hoists Harrington LB Lever Hoists Are Rated The #1 Selling Lever Hoist In The United States

Ideal for heavy duty construction work, mining, manufacturing, shipbuilding and day-to-day maintenance and repair. Compact design for use in tight quarters. Steel body is more durable yet lighter weight than die-cast aluminum models. Revolutionary spring-loaded freewheel mechanism for one-handed operation. Positive braking action with Weston-style load brake and 2 moisture resistant brake pads with 4 braking surfaces. Includes 2 brake pawls for reliable operation. 360° handle rotation and pivot and swivel top hook for easy rigging. Corrosion resistant, Grade 100 heat-treated load chain. Totally enclosed brake mechanism is protected against dirt and moisture. Rubber grip for non-slip operation. Can be used horizontally, vertically, inverted or at any other load angle.


Harrington LB Lever Hoists
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
CAP. LBS. LIFT ' HEAD ROOM" HANDLE L" WT. LBS. IMAGE MODEL QTY PRICE
3000513-3/1610-3/818
WBB440369 $524.00
30001013-3/1610-3/818
WBB440370 $561.00
30001513-3/1610-3/818
WBB440371 $616.00
30002013-3/1610-3/818
WBB440372 $654.00
4000514-13/1610-3/825
WBB440373 $561.00
40001014-13/1610-3/825
WBB440374 $607.00
40001514-13/1610-3/825
WBB440375 $654.00
40002014-13/1610-3/825
WBB440392 $700.00
5500514-13/1610-3/825
WBB440393 $593.00
55001014-13/1610-3/825
WBB440394 $653.00
55001514-13/1610-3/825
WBB440395 $718.00
55002014-13/1610-3/825
WBB440396 $786.00
6000515-5/816-5/1633
WBB440397 $686.00
60001015-5/816-5/1633
WBB440398 $741.00
15005119-5/813
WBB440403 $370.95
2000511-13/169-5/813
WBB440404 $416.95
20001011-13/169-5/813
WBB440405 $459.95
20001511-13/169-5/813
WBB440406 $505.00
60001515-5/816-5/1633
WBB440418 $797.00
60002015-5/816-5/1633
WBB440419 $878.00
20002011-13/169-5/813
WBB440426 $536.00
150010119-5/813
WBB440427 $411.95
150015119-5/813
WBB440428 $455.95
150020119-5/813
WBB440429 $502.00
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
(54)