Harrington LX Mini Lever Pullers

Harrington LX Mini Lever Pullers

Harrington LX Lever Pullers Are Small Enough To Fit In A Toolbox Yet Powerful Enough To Handle Pulling And Moving Jobs For Many Applications Including Plumbing, Transportation And Construction.

Die-cast aluminum body with steel frame is compact and lightweight. Very low headroom design for use in tight spaces. Free-chain mechanism allows quick adjustments. Extremely low pulling force is required for operation. Rubber handle for non-slip grip. Weston-style brake is totally enclosed for protection against dirt, dust and rain. Single step reduction gear assures load holding performance. Grade 100 nickel-plated load chain is corrosion and wear resistance. Load chain guide mechanism permits smooth and quiet guiding of chain. Meets ASME B30.21 requirements.


COMPARE
CAP. LBS. LIFT ' HEAD ROOM" HANDLE L" WT. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.35.26:64