Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET® JLH Series Lever Chain Hoists

JET® JLH Series Lever Chain Hoists

JET® JLH Series Lever Hoists Offer Confident Material Handling With Inverted, Vertical, Horizontal And Any Other Load Angles For Industrial Applications.

JET® JLH Series Lever Hoists incorporate safety, durability, and heavy duty construction for operation in severe industrial environments. Patented fused brake design reduces maintenance costs and limits downtime for long lasting use and includes a lifetime replacement warranty. Industrial rated alloy steel hooks rotate 360° for easy rigging and slowly stretch to indicate an overload situation to increase jobsite safety. Heat treated, case hardened and corrosive resistant coated internal parts extend the life of the hoist in the harshest of environments. Optional overload protection prevents the lever hoist from lifting or pulling damaging loads beyond its rated capacity. Optional shipyard hooks virtually eliminate stretched hooks caused by point or tip loading. Available types are Compact Lever Chain Hoist, Lever Chain Hoist, Lever Chain Hoist w/Overload Protection, Lever Chain Hoist w/Overload Protection & Shipyard Hooks, and Lever Chain Hoist w/ Shipyard Hooks. Load capacities range from 500 to 19,800 lbs. Lift heights are 5, 10, 15, and 20 feet. Head room and dimensions vary per model.


CAP. LBS.
  • CAP. LBS.
LIFT'
  • LIFT'
HEAD ROOM"
  • HEAD ROOM"
COMPARE DIMENSIONS LEVER FROCE TO MOVE LIFT PER FULL TURN
TYPE CAP. LBS. LIFT' CHAIN FALLS L" W" H" HEAD ROOM" MAX. CAP. LEVER" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.91.16.95:62