Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET® JLP-A Series Lever Chain Hoists

JET® JLP-A Series Lever Chain Hoists

JET® JLP-A Series Lever Hoists Provide Contractor Grade Material Handling Tools For Light Duty Industrial Use.

JET® JLP-A Series Lever Hoists combine safety, reliability, and durability that are designed to perform in light duty industrial applications. All-steel impact resistant construction and Grade 80 load chain provides long lasting reliability. Weston style dual pawl brake design increases safety by splitting the load to opposite sides of the ratchet gear for greater load security when hoisting. Industrial rated alloy steel hooks rotate 360° for easy rigging and slowly stretch to indicate an overload situation to increase jobsite safety. Needle bearing design promotes long hoist life with low wear to reduce downtime. Optional overload protection prevents the lever hoist from lifting or pulling damaging loads beyond its rated capacity. Optional shipyard hooks virtually eliminate stretched hooks caused by point or tip loading. Lever chain hoists available Individually, With Overload Protection, With Shipyard Hooks, or With Overload Protection & Shipyard Hooks. Load capacities are 1650, 3300, 6600, and 13,200 lbs. Lift heights are 5, 10, 15, and 20 feet. Head room and dimensions vary per model.


LIFT'
  • LIFT'
COMPARE LEVER FROCE TO MOVE LIFT PER FULL TURN
TYPE CAP. LBS. LIFT' CHAIN FALLS HANDLE LEVER L" HEAD ROOM" MAX. CAP. LEVER" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.92.204:23