Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET® JLP-A Series Mini-Pullers

JET® JLP-A Series Mini-Pullers

JET® JLP-A Series Mini-Pullers Feature Lightweight Design And Smaller Body To Work In Tight Spaces And Low Headroom Applications.

JET® JLP-A Series Mini-Pullers are designed with safety and durability to operate in light-duty industrial and material handling applications. All-steel impact resistant construction and Grade 80 load chain provides long lasting reliability. Weston style dual pawl brake design increases safety by splitting the load to opposite sides of the ratchet gear for greater load security when hoisting. Industrial rated alloy steel hooks rotate 360° for easy rigging and slowly stretch to indicate an overload situation to increase jobsite safety. Heat treated, case hardened and corrosive resistant coated internal parts extend the life of the hoist in the harshest of environments. Available load capacities are 500 and 1000 lbs. Lift heights are 5, 10, and 15 feet. Head room and dimensions vary per model.


COMPARE LEVER FROCE TO MOVE LIFT PER FULL TURN
CAP. LBS. LIFT' CHAIN FALLS HANDLE LEVER L" HEAD ROOM" MAX. CAP. LEVER" IMAGE MODEL QTY PRICE