CM® Columbus McKinnon Coffing® LSB Series Ratchet Lever Hoists

CM® Columbus McKinnon Coffing® LSB Series Ratchet Lever Hoists

CM® Columbus McKinnon Coffing® LSB Series Ratchet Lever Hoists Have A Compact Design That Is Portable And Easy To Rig.

CM® Columbus McKinnon Coffing® Series Ratchet Lever Hoists have an impact resistant, stamped steel housing for long lasting durability even during rigorous use. The manual chain lever design features reduction gearing and a short, cushioned grip handle to provide easy operation with minimal effort. A state-of-the-art free wheeling mechanism allows for quick one-handed take-up and positioning of the slack chain. The 360° rotating handle provides versatile rigging options, making it used for use in confined spaces. Available with capacities of 1500 Lbs., 2000 Lbs., 3000 Lbs., 6000 Lbs. and 12,000 Lbs. Choose from models with lift feet ratings of 5, 10, 15 or 20. Handle length, head room and dimensions vary per model. Lifetime Warranty.


CAP. LBS.
  • CAP. LBS.
LIFT HT.'
  • LIFT HT.'
HEAD ROOM"
  • HEAD ROOM"
REEVING
  • REEVING
COMPARE
CAP. LBS. LIFT HT.' HEAD ROOM" REEVING HANDLE L" WT. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.166.154:25