CM® Columbus McKinnon Camlock Plate Lifting Clamps

CM® Columbus McKinnon Camlock Plate Lifting Clamps

CM® Columbus McKinnon (CM) Camlock Plate Lifting Clamps Are Used For Loading Applications Involving Hoist Cranes.

CM® Columbus McKinnon Camlock Plate Lifting Clamps are made of steel for maximum strength durability. Features a high gripping force for superior hoisting performance. Camlock clamps also function as beam clamps for enhanced versatility. Can be used with hoist cranes while gripping steel materials for added reliability. Hinged hooks and serrated teeth jaws on select items. Camlock clamps are assembled for ease of use. Color is Yellow. Dimensions, throat depths and weight capacities vary per model. Package quantity is 1.


COMPARE
TYPE CAP. LBS. MAX PLATE THICKNESS" THROAT DEPTH" WT. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.232.51:26