M & W Alloy Steel J-Hooks

M & W Alloy Steel J-Hooks

M&W Steel J-Hooks Are Suitable For A Variety Of Jobsite Or Warehouse Applications.

M&W Steel J-Hooks are constructed with rust and corrosion resistant powder-coated steel hooks for long lasting durability. Designed for use with chains, hoists, and slings to efficiently move materials in applications where sling, grab or foundry hooks are not suitable. Maximum temperature use 400°. +/-4% on dimensions. Manufactured to exceed all ASME B30.20 and OSHA regulations. Proof load certificates available upon request. Ships assembled. Available in a variety of styles and diameters. Capacities are 100, 200, 365, 650, 1,000, 1,450, 1,900 and 2,600. Color finish is Raw Steel.

Click here for illustrated drawing.


STYLE
  • STYLE
DIA."
  • DIA."
CAP. LBS.
  • CAP. LBS.
COMPARE DRAWING DIMENSIONS
STYLE DIA." CAP. LBS. A" B" C" D" E" IMAGE MODEL QTY PRICE