Safeway Wire Rope Slings

Safeway Wire Rope Slings

Safeway Wire Rope Slings Feature Rugged And Reliable Flemish Eye Spliced Design For Safe Material Handling And Hoisting Applications.

Wire Rope Slings are made with carbon steel sleeves for greater chocker safety and long lasting durability. Offers 93-95% wire rope efficiency. Inspection is facilitated by painting sleeves gold to verify swaging is complete and proper. Capacity/Care and Instruction tag attached. Proof testing and certification available upon request. Available basket hitch capacities range from 2600 to 10,000 lbs. Choker hitch capacities range from 960 to 3800 lbs. Vertical lift capacities range from 1300 to 5000 lbs. Dimensions vary per model.


L'
  • L'
DIA."
  • DIA."
H"
  • H"
W"
  • W"
COMPARE DIMENSIONS EYE DIMENSIONS CAPACITY LBS.
L' DIA." H" W" BASKET HITCH CHOKER HITCH VERTICAL LIFT IMAGE MODEL QTY PRICE