M & W Low Headroom, Multiple Length Lifting Beams

M & W Low Headroom, Multiple Length Lifting Beams

M & W Low Headroom Multiple Length Lift Beams Provide Secure, Flexible Lifting For 1,000 To 40,000 Lb. Load Applications.

M & W Low Headroom Multiple Length Lift Beams are constructed of heavy duty steel for long lasting durability and dependability. Attach to a wide range of loads for use with overhead, gantry or jib cranes. Use as a crosspiece for spacing the hooks or chains that hold bars, racks, rolls, cylinders and other machinery. Adds stability for lifting critical loads. Offer flexibility of multiple spread lifting points for increased flexibility. Swivel latch hooks are standard for rigging connections. Multiple latch hooks, eye latch hooks and shackle plates available. Wide selection of 1000, 2000, 4000, 6000, 10,000, 15,000, 20,000, 30,000 and 40,000 lb. load capacity units with multiple spreads from 24 to 288 inches and 13.11 to 43.92 inch head room. Equipped with RFID tracking chip and manufactured to exceed all ASME B30.20 and OSHA regulations.

Click here for illustrated drawing.


CAP. LBS.
  • CAP. LBS.
HEAD ROOM"
  • HEAD ROOM"
SPREAD"
  • SPREAD"
UPPER BAIL ADJ."
  • UPPER BAIL ADJ."
COMPARE DRAWING DIMENSIONS
CAP. LBS. HEAD ROOM" SPREAD" UPPER BAIL ADJ." A" B" C" D" E" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.102.92:23