M & W Insulated Swivel Hooks

M & W Insulated Swivel Hooks

M&W Insulated Swivel Hooks Are Electrically Insulated To Eliminate Current Flow For Safe Jobsite And Warehouse Material Hoisting.

Insulated Swivel Hooks are manufactured with steel to exceed all ASME B30.20 and OSHA regulations for long lasting durability. Electrically insulated design provides damage prevention to hoists and lifting equipment. All lifting beams proof loaded per OSHA requirements and shipped with certification paperwork. Provided spacers assure hook remains centered. Available load capacities are 4000 and 4500 lbs. Head room clearances are 3.75 and 3.81 inches. Color finish is Green. Dimensions vary per model.

Click here for illustrated drawing


COMPARE DRAWING DIMENSIONS
CAP. LBS. HEAD ROOM" A" B" C" D" E" F" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.120.69:27