OZ Lifting Beam Trolleys with Clamp

OZ Lifting Beam Trolleys with Clamp

OZ Lifting Beam Trolleys With Clamp Provides The Option To Roll Like A Trolley Or Lock Down Like A Clamp For Versatile Material Handling.

OZ Lifting Beam Trolleys with Clamp are made with lightweight, durable construction that moves super quick from beam to beam for long lasting use. Features baked enamel finish for added protection and visibility. Trolleys include precision ball bearing wheels, anti-drop plate, stainless I.D. tag, and individual test certificate and serial number. Each trolley has a lock down screw for added safety and adjusts to most I, W , and S beams with ease. Available hoist capacities are 1000, 2000, 4000, 6000, 10,000, and 20,000 lbs. Head room ranges between 5.87 and 10.61 inches. Minimum radius curve is 3.28, 3.61, 4.26, 4.6, and 5.57 feet. Includes 5 year limited warranty. Dimensions vary per model.


COMPARE DIMENSIONS
CAP. LBS. HEAD ROOM" FLANGE W" BAIL OPENING" MIN. RAD. CURVE' L" W" H" IMAGE MODEL QTY PRICE