OZ Lifting Push & Geared Trolleys

OZ Lifting Push & Geared Trolleys

OZ Lifting Push And Geared Trolleys Offer Precision Ball Bearing Wheels For Easy Maneuvering Of Heavy Loads.

OZ Lifting Push And Geared Trolleys are durably constructed with lightweight, robust steel for long lasting strength and reliability. Trolleys fit most I, S, or W beams and position materials at any given point along beams. Features anti drop plates, double baked enamel paint protection, individual test certifications, and serial numbers for complete traceability. Geared Beam Trolleys are designed for precision lift and the ability to move slowly across the beam with the least amount of sway. Available hoist capacities range between 1000 and 60,000 lbs. Head room ranges between 4.33 and 12.4 inches. Minimum radius curve ranges from 2.95 to 14.76 feet. Includes 5 year limited warranty. Dimensions vary per model.


TYPE
  • TYPE
CAP. LBS.
  • CAP. LBS.
HEAD ROOM"
  • HEAD ROOM"
FLANGE W"
  • FLANGE W"
BAIL OPENING"
  • BAIL OPENING"
COMPARE DIMENSIONS
TYPE CAP. LBS. HEAD ROOM" FLANGE W" BAIL OPENING" MIN. RAD. CURVE' L" W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.247.118:66