Forensic Lab Equipment

Forensic Lab Equipment

Forensic Lab Equipment Is Used For Applications Including Laboratory, Law Enforcement, Military And More.

Forensic lab equipment is made of polypropylene or stainless steel for long lasting durability and corrosion resistance. Equipment controls all functionality permitting operator to initiate an unattended automatic cycle, establish proper fuming intensity and duration and return upon completion to collect results. Units develop latent fingerprints in a controlled environment for efficiency and safety. Tamper resistant compartment ensures proper custody chain. Ductless filtration system provides personnel protection without required exhaust system. Includes hanging rods and shelves for proper evidence positioning. Types are Forensic Evidence Drying Cabinet, Fuming Chamber and Swab Dryer. Styles include Safefume Cyanoacrylate Fuming Chamber, Safekeeper Forensic Evidence Drying Cabinet and Safeswab Swap Drying Cabinet. Airflow directions include Horizontal, Recirculating and Upflow. Voltage is 120V. Hertz are 60Hz. Color finish is White/Blue or Stainless Steel. UL listed and CE Mark certified. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
W"
  • W"
D"
  • D"
H"
  • H"
DIRECTION
  • DIRECTION
COMPARE EXTERIOR AIRFLOW
DESCRIPTION W" D" H" DIRECTION VOLTAGE HERTZ IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.92.204:23