EGA Dock Ladders

EGA Dock Ladders

EGA Dock Ladders Are Used For Applications Including Marine, Maintenance, Commercial, And More.

EGA dock ladders are made of aluminum and steel for long lasting durability and dependability. Ladders allow ergonomic access to docks, platforms, mezzanines, and more. Handrails provide user grip and stability against falls and injury. Mounting holes provide unit support and stability. Includes treaded rungs for slip resistance. Available styles include Round Tube Dock Ladder, Side Step Dock Ladder, and Walk Through Dock Ladder. Rung quantities are 3, to 10. Weight capacities are 300 and 500 lbs. Color finishes are Gray, Mill, and Yellow. Meets OSHA standards. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
QTY RUNGS
  • QTY RUNGS
CONSTRUCTION
  • CONSTRUCTION
COMPARE
DESCRIPTION H" TO TOP STEP QTY RUNGS CONSTRUCTION CAPACITY LBS. COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.34.209:46