Guardian Fall Protection Safe-T™ Ladder Extension System - 10800

Rollover image to zoom in

Click image to enlarge

Guardian Fall Protection Safe-T™ Ladder Extension System - 10800

Item #: WBB2182473

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $206.51 Save up to 35%
Price: $ 133.95
Product Information
Customer Review
Product Q&A
Accessories
Guardian Fall Protection Safe-T™ Ladder Extension System - 10800

The Guardian Fall Protection Safe-T™ Ladder Extension System is designed to attach to the top of a ladder to provide a safe and easy transition from the ladder to a raised surface. It requires no tools, drilling, or bolting to install, and is one of the most effective means of improving the safety of nearly any ladder. Once installed, it provides 2 offsetting handrails that offer a point of walkthrough to step on or off the ladder. This patented piece of equipment assists workers in complying with OSHA standard 1926.1053(b), which states, "When portable ladders are used for access to an upper landing surface, the ladder side rails shall extend at least 3 feet (.9 m) above the upper landing surface to which the ladder is used to gain access." The Safe-T Ladder Extension is incredibly simple to use, tightens onto a ladder by hand, and will never scratch or damage the ladder to which it is attached. The unit has a safety latch that prevents it from slipping off the ladder, it is specially designed with cushioned bumper pads to help protect the eave of the roof, and its handgrips help ensure maximum safety.

Product Specifications

    • WIDTH INCHES8
    • DEPTH INCHES53
    • HEIGHT INCHES6
    • COLOR FINISHOrange
    • BRANDGuardian Fall Protection
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER10800
    • TYPESafe-T
    • WEIGHT LBS15
    • DESCRIPTIONLadder Extension System
    • CERTIFICATIONSOSHA 1910, OSHA 1926 Subpart M

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

does a Safe-T extension fit on a Werner MT-26 300-Pound Duty Rating Telescoping Multi-Ladder, 26-Foot ladder

Question Asked By: Randy , May 26, 2017

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result