Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Ladders


(2,020 Items)
Sub Category
Extension (33)
Remove
Werner® Telescoping Extension Multiladder - Telescoping Ladder - Folding Ladder
Remove
Narrow Your Results By:
Capacity Lbs
250 (3)
300 (4)


      Items
Pneumatic Vacuum Hoist Lifting Attachment Pneumatic Vacuum Hoist Lifting Attachment
M&W Manhole Sleeve Lifter - 710 Lb. Capacity M&W Manhole Sleeve Lifter - 710 Lb. Capacity
Steel 3 In 1 Convertible Hand Truck Steel 3 In 1 Convertible Hand Truck



Werner® Telescoping Extension Multiladder - Telescoping Ladder - Folding Ladder
Werner® Telescoping Extension Multiladder - Telescoping Ladder - Folding Ladder These versatile Werner telescoping ladders provide an indispensable tool for painters, contractors, handymen, landscapers, decorators and homeowners. Werner extension ladders quickly and easily convert from a stepladder to an extension ladder to a scaffold (Scaffold Planks sold separately) to offer various configurations for any application. These folding ladders can also configure for use in stairwells.

Extension ladders offer easy height adjustment using spring-loaded J-locks. Angle position also adjusts using soft-touch push knobs. Ladder uprights are generously flared at ends for stability under load. Rungs are double riveted for durability and curved rails are easy to grip while climbing. These telescoping ladders are made using aluminum with professional grade hinges. These aluminum extension ladders have a total load capacity of 300 lbs. ANSI and OSHA compliant. Type 1A duty rated. Choose from 4 sizes.


Werner® Telescoping Extension Multiladder - Telescoping Ladder - Folding Ladder
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
EXTENSION HT ' STEP HT ' SCAFFOLD HT ' IMAGE MODEL QTY PRICE
7 to 113 to 51 to 2
WB239110$211.95
9 to 154 to 71 to 3
WB239111$286.95
11 to 195 to 91 to 4
WB239112$359.95
13 to 236 to 111 to 5
WB239113$447.95

Add Items To Cart

 May We Suggest
6-9' Scaffold Plank For Werner Ladders 8-13' Scaffold Plank For Werner Ladders 10-17' Scaffold Plank For Werner Ladders  
6-9' Scaffold Plank For Werner Ladders 8-13' Scaffold Plank For Werner Ladders 10-17' Scaffold Plank For Werner Ladders  
Use these solidly built aluminum planks to build a sturdy, reliable scaffold in minutes. Made with 2"D box section extrusions and rivets for super strong construction. Thermo-plastic glides make opening and closing easier and locking mechanism sets plank in 12" increments. Stops prevent over-extension of plank. Rated for 250 lb. capacity or one person. Rated for 250 lb. capacity or one person. Use these solidly built aluminum planks to build a sturdy, reliable scaffold in minutes. Made with 2"D box section extrusions and rivets for super strong construction. Thermo-plastic glides make opening and closing easier and locking mechanism sets plank in 12" increments. Stops prevent over-extension of plank. Rated for 250 lb. capacity or one person. Use these solidly built aluminum planks to build a sturdy, reliable scaffold in minutes. Made with 2"D box section extrusions and rivets for super strong construction. Thermo-plastic glides make opening and closing easier and locking mechanism sets plank in 12" increments. Stops prevent over-extension of plank. Rated for 250 lb. capacity or one person.  
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
 




Chat with a Salesperson
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(62)