Werner® Scaffolding

Werner® Scaffolding

Werner® Scaffolding is used for construction and building maintenance applications, especially in high-traffic areas.

Werner® Aluminum Scaffolding is made of aluminum for long lasting durability and for flexibility during installation. Lightweight for easy install, material is corrosion-resistant. Can be used on level surfaces, inclines and stairs when properly secured and braced. Available in varying dimensions. Types include Adjustable Base Section, Guard Rail, Scaffold Tower and Upper Section.


TYPE
  • TYPE
L'
  • L'
COMPARE DIMENSIONS
TYPE L' W' H' IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.88.93:68