Werner® Fiberglass Tripod Step Ladders

Werner® Fiberglass Tripod Step Ladders

Werner® Fiberglass Tripod Step Ladders Feature Single Rear Rail That Allows These Ladders To Rest Where Other Ladders Can't

Lightweight, heavy duty Werner® fiberglass step ladders are built for professional use. Tripod ladders are rated for Type 1A performance with a 300 lb. load capacity. Features double riveted comfortable Traction-Tred® steps for slip resistance and durability. Replaceable riveted, slip resistant foot pads, fully braced front section and molded external rail shield helps protect against abrasion and rail damage. Fiberglass ladders include convenient spreader handle design. Back up plates reinforce all top connectors. These tripod ladders make working in tight spaces easy.


COMPARE BASE DIMENSIONS
H' W" D" CAPACITY LBS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.25.146:26