Valley Craft® Box Dumpers

Valley Craft® Box Dumpers

Valley Craft® Box Dumpers are used for Heavy Duty Material Handling Applications.

Valley Craft® Box Dumpers are made of solid steel construction for long lasting durability and dependability. Designed to manage the heaviest of loads, all-welded steel units bolt directly to the floor ensuring reliability and stability throughout operation. Fully powered up and gravity down. Contents dump completely within one minute to ensure time-efficient usage. Chutes have a 1/4" plate steel base with 7-gauge steel sides. Handy rotary-switch control activates chute to dump height. Adjustable hold down bar can be placed at 30" to 42", on 2" centers. Green powder coat finish.


CAP. LBS.
  • CAP. LBS.
CHUTE REACH"
  • CHUTE REACH"
USABLE CHUTE"
  • USABLE CHUTE"
DUMP H"
  • DUMP H"
COMPARE DIMENISONS CLEARANCE"
CAP. LBS. L" W" H" CHUTE REACH" USABLE CHUTE" DUMP H" HORIZONTAL OVERHEAD IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.242.115.30:26