Mobile Scissor Lift Tables

Mobile Scissor Lift Tables

Mobile Scissor Lift Tables Move and Raise Loads oo Optimum Material Handling Heights to Increase Worker Productivity.

Mobile Scissor Lift Tables are manufactured from steel for long lasting durability and strength. Foot operated hydraulic lift pump offers smooth lifting and positive height adjustment without downward drift. Some Scissor Lift Tables available with additional pneumatic functionality that utilizes shop air to raise platform for versatile material handling. Push handle maneuvers Scissor Lift Table into position on industrial casters (2 swivel with brakes and 2 rigid). Single and Double Scissor listed to meet specific lift height requirements. Weight capacities range from 220 to 2200 lbs. Table size and lift height min/max vary per model. Lift min/max and additional specifications vary per model.


LIFT TYPE
  • LIFT TYPE
SCISSOR TYPE
  • SCISSOR TYPE
CAP. LBS.
  • CAP. LBS.
L"
  • L"
W"
  • W"
MIN.
  • MIN.
MAX.
  • MAX.
BRAND
  • BRAND
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE TABLE DIMENSIONS LIFT HEIGHT" PRICE
LIFT TYPE SCISSOR TYPE CAP. LBS. L" W" MIN. MAX. BRAND IMAGE MODEL QTY 1-2 3+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.65.78:66