Vestil Mobile Container Tilter & Transporter ETT-254 2500 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Vestil Mobile Container Tilter & Transporter ETT-254 2500 Lb. Capacity

Item #: WB985455

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,229.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil MOBILE CONTAINER TILTER & TRANSPORTER

Tilt & Transport Products with One Piece of Equipment.

This economical work positioner moves products between work stations and tilts containers or crates for improved ergonomic access. Primary applications are at machines and workstations, and tilter is ideal for use with parts that must be nested in containers. Foot operated hydraulic pump tilts the 42"L x 40"W platform a full 23° in just 11 strokes. Removable 42"H push handle allows for easy steering. All-steel construction with a durable blue enamel finish. Rolls smoothly on 5" x 2" polyurethane casters (2 swivel with brakes, 2 rigid).

Product Specifications

    • CAPACITY LBS2500
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • LIFT TYPEFoot Operated Hydraulic Pump
    • LOWERED HEIGHT INCHES10
    • MANUFACTURERS PART NUMBERETT-254
    • PLATFORM LENGTH INCHES42
    • PLATFORM TILT DEGREES23
    • PLATFORM WIDTH INCHES40
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane, 2 Swivel with Brakes, 2 Rigid
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

The Vestil website shows this having a max tilt range of 23 degrees, not 35 degrees. Can you confirm the max tilt angle? Also, Can this be special ordered with a larger 48"x 48" or 42" by 48" platform?

Question Asked By: Nick , Salem, OR , October 28, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result