Bishamon® EZ Loader® Self-Leveling Pallet Carousel Positioner 250-4000 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

Bishamon® EZ Loader® Self-Leveling Pallet Carousel Positioner 250-4000 Lb. Cap.

Item #: WB123007

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,199.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bishamon® EZ Loader® SELF-LEVELING PALLET CAROUSEL TURNTABLE & SKID POSITIONER

A true ergonomic tool. As the load changes, the Positioner adjusts automatically, keeping the top of the load at a convenient working height via a proven Firestone Airstroke™ Actuator pneumatic support system. Totally self-contained and does not require constant air source (requires initial air pressure of 60 psi). Forkliftable. Includes built-in air gauge and pressure relief valve. Rotating ring minimizes worker movement, helping to increase productivity while helping to reduce injuries due to bending and reaching. 49"L x 24-5/16"W base and 43" O.D. turntable. Has a lowered height of 10-1/2" and a raised height of 30-1/2". Heavy duty welded steel construction.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES49
    • WIDTH INCHES24-5/16
    • COLOR FINISHBlue & Yellow
    • ASSEMBLYAssembled
    • BRANDBishamon
    • CAROUSEL OUTSIDE DIAMETER INCHES43
    • CONSTRUCTIONSteel
    • LOWERED HEIGHT INCHES10-1/2
    • MANUFACTURERS PART NUMBEREZ Loader
    • MAXIMUM CAPACITY LBS.4000
    • MINIMUM CAPACITY LBS.250
    • OPERATIONFirestone Airstroke™ Actuator Pneumatic Support
    • RAISED HEIGHT INCHES30-1/2
    • TYPEEZ Loader Self-Leveling Positioner
    • WEIGHT LBS500
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I've purchased this but need a safety skirt around the scissor mechanism. could you give me a part number and price for 1 ea.

Question Asked By: david , October 24, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

No Thanks x
+
Item #: WB988295
globalindustrial.com
Ships same day.
(4)
$1,499.00