Steel Plate Pallet & Skid Turntables

Steel Plate Pallet & Skid Turntables

Steel Plate Pallet And Skid Turntables Are Used For Industrial, Warehouse, Storage And More.

Steel Plate Pallet and Skid Turntables are made for long lasting durability. Pallet carousels can be positioned comfortably improving user efficiency, productivity and safety. Rounded edge corners ensure operator safety. Length dimensions are 36", 42", 48" and 60". Weight capacity is 2500 lbs., 4000 lbs. and 6000 lbs. Dimensions vary per model.


L"
  • L"
W"
  • W"
CAP. LBS.
  • CAP. LBS.
BRAND
  • BRAND
COMPARE DIMENSIONS
L" W" CAP. LBS. BRAND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.39.89:25