|
Browse Scissor Lifts & Lift Tables (390 Items) |
|
 |
Southworth Pallet Rotator - Inverter 4400 Lb. Capacity |
| |
|
 |
|
 |
|
 |
|
|
|
Southworth Pallet Rotator - Inverter 4400 Lb. Capacity
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 21 to 24 days
Stock No: WB251924
|
|
|
| List Price $29,160.00 Save 11% |
|
Price: $25,899.00
|
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Product Q&A |
 |
|
|
 |
SOUTHWORTH Pallet Pal® PALLET ROTATOR / INVERTER
The Fast, Safe And Economical Way To Rotate Fully Loaded Pallets.
A Pallet Rotator is the most productive and efficient way to replace broken pallets, switch from premium in-house pallets to shipping pallets, turn inventory for freshness, and replace damaged goods at the bottom of a pallet load without the need for manual restacking. The adjustable pressure clamping mechanism easily secures and rotates pallet loads a full 180°, and can be stopped at any point during rotation.
Simply add a replacement pallet to the top of the load, place pallet into the inverter, use the remote control to clamp the load, and rotate the load in approximately 15 seconds; entire cycle takes about one minute!
An industrial grade, anti-friction turret bearing offers smooth rotation with minimal maintenance. Remote control interface is simple to use, and clamping pressure can be adjusted by the operator to prevent crushing delicate loads. Safety guard rails protect the operator and integral fork pockets allow for easy relocation by a fork lift. Requires 460 volt 3 phase power source. 2 Year Limited Warranty.
|
 |
|
 |
| Product Specifications |
| LENGTH INCHES |
85 |
| WIDTH INCHES |
52 |
| HEIGHT INCHES |
89 |
| CAPACITY LBS |
4400 |
| ASSEMBLY |
Assembled |
| BRAND |
Southworth |
| CLAMP SPEED |
2" per second |
| CLAMPING DEPTH INCHES |
48 |
| CLAMPING HEIGHT INCHES |
60 |
| CLAMPING WIDTH INCHES |
48 |
| CONSTRUCTION |
Steel |
| MANUFACTURERS PART NUMBER |
SR-44-60 |
| MAXIMUM OPENING INCHES |
60 |
| MINIMUM OPENING INCHES |
30 |
| VOLTAGE |
460 3-Phase |
|
|
|
|
 |
|
|