Wesco® Pallet Carousel & Leveler 272986 400 - 4500 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Wesco® Pallet Carousel & Leveler 272986 400 - 4500 Lb. Capacity

Item #: WB251686

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $3,074.50 Save: up to 45%
Price: $1,699.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
WESCO SPRING OPERATED PALLET CAROUSEL & SKID POSITIONER

Pallet Leveler with Carousel helps reduce fatigue and injury caused by bending and lifting.

Pallet leveler is a true ergonomic device that progressively lowers as a pallet is loaded and rises as a pallet is unloaded. Pallet positioner includes 3 heavy-duty calibrated springs used in combination according to the desired load range. Carousel top features ball bearings for smooth and easy turning. Built-in fork pockets (5-3/4" W x 1-7/8" H) allow unit to be transported by a forklift. 43-½" rotating ring diameter, with a 9-¼" lowered height and a 29" raised height. 90 Day Limited Warranty.

Product Specifications

    • LENGTH INCHES45-1/2
    • WIDTH INCHES36
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDWesco
    • CAROUSEL OUTSIDE DIAMETER INCHES43-1/2
    • CONSTRUCTIONSteel
    • LOWERED HEIGHT INCHES9-1/4
    • MANUFACTURERS PART NUMBER272986
    • MAXIMUM CAPACITY LBS.4500
    • MINIMUM CAPACITY LBS.400
    • OPERATIONSpring Lift
    • RAISED HEIGHT INCHES29
    • TYPEPallet Carousel & Skid Positioner
Have A Question About This Product?
0 Question | 0 | Answer

Customers Who Viewed This Also Viewed