Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Scissor Lifts & Lift Tables


(365 Items)
Sub Category
Lift Tables-Stationary (171)
Remove
Air Powered Scissor Lift Tables
Remove


      Items
Pneumatic Vacuum Hoist Lifting Attachment Pneumatic Vacuum Hoist Lifting Attachment
M&W Manhole Sleeve Lifter - 710 Lb. Capacity M&W Manhole Sleeve Lifter - 710 Lb. Capacity
Steel 3 In 1 Convertible Hand Truck Steel 3 In 1 Convertible Hand Truck



Air Powered Scissor Lift Tables
Air Powered Scissor Lift Tables Air Powered Scissor Lift Tables Are the Most Efficient on the Market!

Pneumatic hydraulic lift tables utilize the efficiency of factory air to power the unit. Simply connect to a ½" NPT air line (adapter not included; includes #8-JIC male air input fitting), filter, regulator and lubricator and you now have the most efficient lift table manufactured. Quality constructed using state-of-the-art precision pins and bearings. Toe guards provide operator safety. Pneumatic, air power hydraulic scissor lift tables feature 2-button hand control for easy operation, pneumatic upper travel limit switch, internal brass velocity fuse and a hinged maintenance prop.

Note: Air line, ½" NPT fitting, filter, regulator and lubricator are required (not included).

Air Powered Scissor Lift Tables
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
L" W" MIN. MAX. CAP. LBS. IMAGE MODEL QTY PRICE
60307433000
WBB54076$3,182.00
48407433000
WBB54077$3,182.00
48487433000
WBB54078$3,182.00
72487433000
WBB54079$3,182.00

Add Items To Cart



Chat with a Salesperson
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(62)