Designed To Provide Unequaled Performance And Safety!
This versatile and heavy duty work positioner is designed to increase productivity and reduce worker strain in the harshest work environments. Complies with ANSI MH29.1 1-2003 safety requirements for industrial scissor lifts. Unitized internal power unit/reservoir combination with pressure compensated flow control provides reliable operation. Scissor lifts feature a heavy duty torque tube with continuous center axle, chrome plated cylinder with flow limiting valve and premium seals. Ruggedly constructed using high strength powder coated structural steel, entrapped rollers for increased stability, and self-lubricating pivot point bushings for long life. Safety features include a 24 volt hand control, hinged maintenance catches, and an integral base toe guard switch that stops downward travel. Shipped assembled. 1 Year Limited Warranty.
Bishamon Vision™ Scissor Lift Tables Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.