Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Relius Elite All Electric Premium Lift Table - 2200 Lb. Capacity - 31.5"L x 47.2"W Platform

Rollover image to zoom in

Click image to enlarge

Relius Elite All Electric Premium Lift Table - 2200 Lb. Capacity - 31.5"L x 47.2"W Platform

Item #: WBB2047155

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $4,299.00
Clearance Price: $ 2,717.00
Product Information
Customer Review
Product Q&A
Relius Elite All Electric Premium Lift Tables - 2200-Lb. Capacity - 31.5"Wx47.2"D Platform

All-electric mechanical ball screw drive extreme duty lift table with no hydraulic fluid used.
Rated for industrial use. 5 year warranty. Hydraulic drift is eliminated. 2 tables may be synchronized for lifting large products at a single speed. Cycle rate capable of 80 times/hour. 220V, 3 phase motor for heavy industry to 100,000 up/down cycle lifetime. Very quiet operation.

Product Specifications

    • CAPACITY LBS2200
    • BRANDRelius Elite™
    • LIFT TYPEElectric
    • LOWERED HEIGHT INCHES9
    • MANUFACTURERS PART NUMBERMli-1000-0812
    • PLATFORM LENGTH INCHES47-1/5
    • PLATFORM WIDTH INCHES31-1/2
    • RAISED HEIGHT INCHES40
    • TYPESingle Scissor Lift Table
    • VOLTAGE220 3-Phase

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!