Protektive Pak® ESD Dissipative Turntables

Protektive Pak® ESD Dissipative Turntables

Protektive Pak® ESD Dissipative Turntables are ideal for Heavier Assemblies in an EPA (ESD Protected Area).

Protektive Pak® ESD Dissipative Turntables are made with a durable 1/4" thick conductive, crosslink polyethylene foam to provide long lasting durability. ESD protective for use with ESD sensitive assemblies. 1" height provides very low profile. Galvanized Steel Turntable located at the bottom. Measures 12-1/2" and 15-1/2" Octagon (across flats). Weight capacity 40 lbs. Volume Resistance 1 x 106 to < 1 x 109 ohms per ANSI/STM11.12. Meets worksurface require limit of ANSI/ESD S20.20 per ANSI/ESD S4.1 and ESD TR53. Electrostatic charges removed to ground via contact on grounded ESD worksurface or via ground cord from ring terminal.


COMPARE DIMENSIONS
L" W" H" CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.127.109:60