Perfect for moving heavy loads throughout the workplace, these stackers feature a durable steel mast with an acrylic safety shield that provides an unobstructed view for the operator. Lifting platform features welded and unitized construction for strength. Rolls easily on phenolic load and steer wheels with roller bearing and grease fittings. Stackers are equipped with a floor lock for stationary positioning. 2 Year Limited Warranty.
Winch Operated Lift Trucks feature an oversized hand crank winch with a galvanized steel aircraft cable rated at over 4200 lbs. of yield for years of trouble-free operation.
Foot Pedal Operated Lift Trucks feature high-quality hydraulics with an oversized hydraulic ram and integral overload relief valve for reliability. Lift truck is engineered with a heavy duty roller lifting chain that is rated for over 9000 lbs. of yield.
Beech® Compact Foot Pedal & Winch Operated Lift Trucks Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.