Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lift Trucks


(308 Items)
Sub Category
Manual Lift (104)
Remove
Hefti-Lift Hydraulic Lift Trucks
Remove
Narrow Your Results By:
Fork Length Inches
24 (3)
40 (2)
Capacity Lbs
300 (1)
400 (1)
880 (3)


      Items
Big Joe Hand Pump Operated Lift Truck 2200 Lb. Cap. 63" Lift Big Joe Hand Pump Operated Lift Truck 2200 Lb. Cap. 63" Lift
Adjustable Box Stacker - Foot Pump Operated - 380 Lb Capacity Adjustable Box Stacker - Foot Pump Operated - 380 Lb Capacity
Southworth Lift-Tool Aluminum Scissor Lift Table 300 Lb. Capacity Southworth Lift-Tool Aluminum Scissor Lift Table 300 Lb. Capacity



Hefti-Lift Hydraulic Lift Trucks
Hefti-Lift Hydraulic Lift Trucks Easily move and position heavy loads with these hydraulic lift trucks. These portable lifts have a welded steel construction with chrome uprights and a removable chrome platform for operations requiring forks. The manual hydraulic lift foot pump offers accurate positioning and yields 3/4” of lift per stroke via a non-slip chain drive. These lift trucks roll easily on two rigid and two swivel polyurethane casters and include a foot operated brake. Each fork is 4-1/2”W x 2-1/2”H, and the fork length is the same as the platform length. Overall fork width is 22”. Not for use with pallets.

DC Powered Lift model is also available. 12V deep cycle battery powers a 0.9 HP electric lift motor that raises or lowers with the push of a button, and features a built-in 6 amp 115V battery charger.

Hefti-Lift Hydraulic Lift Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TRUCK TYPE CAP. LBS. LOWERED RAISED L" W" IMAGE MODEL QTY PRICE
Foot Pump Lift8803-1/2442423
WBB54087$698.00
Foot Pump Lift4003-1/2444023
WBB54088$786.00
Foot Pump Lift8803-1/2592423
WBB54075$803.00
Foot Pump Lift3003-1/2594023
WBB54086$896.00
DC Power Lift8803-1/2592423
WBB54085$2,432.00

Add Items To Cart



Chat with a Salesperson
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(62)