|
Browse Lift Trucks (308 Items) |
|
 |
Lightweight & Portable Hand Operated Lift Trucks |
| |
|
 |
|
 |
| Narrow Your Results By: |
|
|
 |
|
| Lightweight & Portable Hand Operated Lift Trucks |
 |
These compact lift trucks are used to lift material to and from shelves, move office equipment and install ceiling and wall appliances. Fork lift trucks are perfect for when aisles and congested areas prevent the use of larger equipment. Stackers roll through standard doorways in the upright position without having to tilt the truck back. These manual stackers are lightweight and portable utilizing upper handle rollers that allow the truck to be loaded onto its back for easy van or pick-up transporting.
Winch operated stackers are made using durable steel and a lightweight aluminum frame. 4”W x 1-3/4” thick steel forks measure 20-1/2”W x 22”L overall. Forks can be inverted to provide two different lift heights. Lift trucks feature a hand-crank winch with folding handle and a hold-down device for securing the carriage during transport. Lift trucks roll easily on 8” non-marring rubber rear wheels and 2” front swivel casters.
Choose between Fixed Legs and Straddle Legs, or Counterbalanced Lift Trucks that allow you to get close to the load with legs that do not interfere with work surfaces.
|
| These items can be found on Page 134 of the INDUSTRIAL CATALOG APRIL-JULY 2012 |
|
Lightweight & Portable Hand Operated Lift Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
|
 |
Only one model can be customized at a time. Please change your selection or add these items directly to the cart. |
 |
|