Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lift Trucks


(308 Items)
Sub Category
Powered Lift (76)
Remove
Battery Operated Power Lift Stackers
Remove
Narrow Your Results By:
Raised Height Inches
63 (2)
118 (2)
137 (1)


      Items
Big Joe Hand Pump Operated Lift Truck 2200 Lb. Cap. 63" Lift Big Joe Hand Pump Operated Lift Truck 2200 Lb. Cap. 63" Lift
Adjustable Box Stacker - Foot Pump Operated - 380 Lb Capacity Adjustable Box Stacker - Foot Pump Operated - 380 Lb Capacity
Southworth Lift-Tool Aluminum Scissor Lift Table 300 Lb. Capacity Southworth Lift-Tool Aluminum Scissor Lift Table 300 Lb. Capacity



Battery Operated Power Lift Stackers
Battery Operated Power Lift Stackers These Powered Lift Stackers Offer An Affordable Option For When Powered Drive Is Not Required.

Electric lift stackers are designed for rugged use. Lifts and lowers loads with precision using joystick control. High-strength steel channel mast with roller bearings for long life. Stackers feature a 51° steering arc for turning in small areas. Forks measure 42” L x 4”W (5.9”W on Fork Over Fixed Leg Models) with a 24" load center. Rolls easily using poly-on-steel front rollers and 7” diameter polypropylene steer wheels with foot brakes. Includes 1.5 KW hydraulic lift motor, 12V / 140AH battery, integral 5 amp battery charger and battery gauge. 1 Year Limited Warranty.

Forks Over Fixed Legs are ideal for use with skids.

Forks Inside Adjustable Straddle Legs are ideal for use with pallets.
These items can be found on Page 135 of the INDUSTRIAL CATALOG APRIL-JULY 2012

Battery Operated Power Lift Stackers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TRUCK TYPE LOWERED RAISED OVERALL FORK W" STRADDLE LEG W" L" W" H" CAP. LBS. IMAGE MODEL QTY PRICE
Forks Over Fixed Legs3-3/86326-3/4 (fixed)---6830822000
WB251479$1,889.00
Forks Over Fixed Legs3-3/811826-3/4 (fixed)---6830822000
WB251480$2,329.00
Forks Inside Adjustable Straddle Legs2-1/4638-1/2 to 26-3/4 (adjustable)38 to 50 I.D.6746 to 58832000
WB251481$2,129.00
Forks Inside Adjustable Straddle Legs2-1/41188-1/2 to 26-3/4 (adjustable)38 to 50 I.D.6746 to 58832000
WB251482$2,569.00
Forks Inside Adjustable Straddle Legs2-1/41378-1/2 to 26-3/4 (adjustable)38 to 50 I.D.6746 to 5888-3/42000
WB251483$2,809.00

Add Items To Cart

 May We Suggest
Optional Hand Control for Battery Operated Lift Stacker Optional Steel Platform for Battery Operated Lift Stacker    
Optional Hand Control for Battery Operated Lift Stacker Optional Steel Platform for Battery Operated Lift Stacker    
Raise and lower forks using this optional remote control with 7' cord. Steel Platform converts Stacker into a versatile platform lift for odd shaped items.    
Qty: 
Add to Cart
Qty: 
Add to Cart
   




Chat with a Salesperson
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(62)