Valley Craft® PAL 500 Powered Aluminum Lift F89398 - 500 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

Valley Craft® PAL 500 Powered Aluminum Lift F89398 - 500 Lb. Cap.

Item #: WBB2220369

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Valley Craft® PAL 500 Powered Aluminum Lift F89398 - 500 Lb. Cap.

The Powered Aluminum Lift from Valley Craft® allows for safe and efficient lifting and transportation of heavy materials. Featuring an overall height of 81", lightweight aluminum construction, 500-lb load capacity, 24V DC 18Ah battery, battery gauge, built-in battery charger, weight overload protection and see-through safety shield. Capable of fitting through standard doorways, the slim profile makes maneuvering in narrow and confined spaces easy. Custom end effectors available.

Product Specifications

    • LENGTH INCHES38
    • WIDTH INCHES29
    • HEIGHT INCHES81
    • CAPACITY LBS500
    • COLOR FINISHTropic Sand
    • ASSEMBLYAssembled
    • BRANDValley Craft®
    • CONSTRUCTIONAluminum
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERF89398
    • POWERBattery Power
    • RAISED HEIGHT INCHES--
    • SERIESPAL 500
    • STRADDLE LEG WIDTH INCHES24
    • TYPEAluminum Lift
    • WEIGHT LBS240
    • WHEEL DIAMETER INCHES2
    • WHEEL TYPEPoly

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!