Southworth Pallet Pal® Mobile Leveler Stackers

Southworth Pallet Pal® Mobile Leveler Stackers

Southworth Pallet Pal® Mobile Leveler Stackers are Versatile Lifts used for Feeding Pallet Racks or Pallet Carousels.

Southworth Pallet Pal® Mobile Leveler Stackers allow you to perform multiple functions with one machine. They can be used independently as a Pallet Positioner or in tandem with a Skid Turntable Positioner to remove loads quickly and easily. Rugged steel Stackers feature a 1.1 KW hydraulic lift motor, 12V / 75AH AGM (Absorbed Glass Mat) sealed battery, integral 12 amp automatic battery charger and battery gauge. Lift Truck includes a push-button lift control, hand operated brake for stationary positioning, and an ergonomic handle with chain-assisted steering for easy turning. Rolls easily on 7" polyurethane steer wheels and 3.3" polyurethane load wheels with protective safety foot guards. 24" load center. 2 Year Limited Warranty.

Forks Over Fixed Legs lift trucks are used for use with skids and feature 45"L x 6-½"W forks.

Adjustable Forks Inside Fixed Straddle Legs lift stackers are for use with pallets and have 42"L x 4"W forks.


STACKER TYPE
  • STACKER TYPE
LOWERED
  • LOWERED
RAISED
  • RAISED
OVERALL FORK W"
  • OVERALL FORK W"
STRADDLE LEG W"
  • STRADDLE LEG W"
CAP. LBS.
  • CAP. LBS.
COMPARE FORK HT." OVERALL DIMENSIONS
STACKER TYPE LOWERED RAISED OVERALL FORK W" STRADDLE LEG W" L" W" H" CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.82.56.95:66