Vestil Fully Powered 25" Reach Stacker S-118-AA-FR 1500 Lb 118"H Adj Forks Inside Adj Straddle Legs

Rollover image to zoom in

Click image to enlarge

Vestil Fully Powered 25" Reach Stacker S-118-AA-FR 1500 Lb 118"H Adj Forks Inside Adj Straddle Legs

Item #: WB988739

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $8,199.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil FULLY POWERED REACH STACKER

Fully Powered Reach Stacker lifts, lowers and moves loads in seconds!

Reach Stacker features powered 25" Fork Reach to assist with accessing pallets. Forks tilt forward 3° and backward 5°. Compact 63" turning radius for tight aisles. 2 KW lift motor raises loads 17 ft./min loaded and 27 ft./min. unloaded. Travels via 0.7 KW drive motor at 3.1 mph loaded and 3.7 mph unloaded. 42"L x 6"W forks offer a 24" load center. (2) 12V / 70AH batteries offer 8 hours service per charge. Includes integral 6 amp 120V battery charger and battery gauge. Ergonomic controls include fingertip raise/lower controls, infinite forward/reverse throttle, horn, safety belly reverse button and emergency disconnect. Safety switch on the mast reduces speed to 50% when the forks are raised to 12-½".

Forks Inside Adjustable Straddle Legs model is ideal for use with pallets. Straddle Legs are adjustable from 40" to 50" I.D. & 46" to 58" O.D. 1 Year Limited Warranty.

Note: 1500 Lb. Capacity for 0" to 62" Lift Height Range; 1000 Lb. Capacity for 63"H to Maximum Lift Height Range.

Product Specifications

    • LENGTH INCHES83-1/2
    • WIDTH INCHES46 to 58
    • HEIGHT INCHES79
    • CAPACITY LBS1500
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BATTERY(2) 12V / 70AH
    • BRANDVestil
    • CHARGER6 amp / 120V
    • CONSTRUCTIONSteel
    • DRIVE MOTOR0.7 KW
    • DUTY CYCLE PER CHARGE3 to 4 Hours; 8 Hours Intermittent Use
    • FORK LENGTH INCHES42
    • FORK WIDTH INCHES6
    • LIFT MOTOR2.0 KW
    • LIFT SPEED FEET PER MINUTE17 Loaded; 27 Unloaded
    • LIMITED WARRANTY1 Year
    • LOAD CENTER INCHES24
    • LOWERED HEIGHT INCHES2-1/2
    • MANUFACTURERS PART NUMBERS-118-AA-FR
    • MAST STYLETelescopic
    • OVERALL FORK WIDTH INCHES8-1/2 to 26-3/4 (adjustable)
    • POWERBattery Operated
    • RAISED HEIGHT INCHES118
    • STRADDLE LEG WIDTH INCHES46 to 58 O.D.
    • TRAVEL SPEED MPH3.1 Loaded; 3.7 Unloaded
    • TYPEAdjustable Forks Inside Adjustable Straddle Legs
    • WEIGHT LBS1720

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!