ELK Floor Lamps

ELK Floor Lamps Are Used For Providing High Vertical Lighting To A Variety Of Room Settings.

ELK Floor Lamps are made of stainless steel and glass with a variety of color finishes for added style and long lasting durability. Available with elegantly suspended crystal, floral designs or shaded with blown glass to provide stunning accent lighting to any room d├ęcor. Available in a variety of collections, styles, sizes and lamp bulb types Fixture finishes are Blackened Rust, Burnt Gold Leaf, Silver Leaf and Talha Bronze Glass finishes are Natural Tea Stained and Hand Formed Flowers Heights are 59", 70", 72" and 77". Lamp types are 3 Wy 150W Medium and 40W G9. Lamp quantities are 1, 4, 5 and 6


COMPARE
DIMENSIONS FINISH LAMP
COLLECTION W" H" FIXTURE GLASS TYPE QTY IMAGE MODEL QTY PRICE
WBB627919
WBB627080
WBB975694
WBB975678
WBB627770
WBB975693

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.