3.3 Inch Diameter Shaded Pole Totally Enclosed Motors

3.3 Inch Diameter Shaded Pole Totally Enclosed Motors

These Totally Enclosed Motors Are Used For Replacing Motors In Many Range Hoods.

Shaded pole motors are totally enclosed for low maintenance and long life. Automatic overload protection ensures safety and long lasting use. 60 Hz, single phase universal motors. Sleeve Bearing Motors provide dependable, quiet operation. Choose between Stud or Bracket mount for installation. Model WBB186375 is a 2 speed motor. Two strand wire.


MFR. PART #
  • MFR. PART #
H.P.
  • H.P.
VOLTS
  • VOLTS
RPM
  • RPM
AMPS
  • AMPS
SPEEDS
  • SPEEDS
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE PRICE EACH
BRAND MFR. PART # H.P. VOLTS RPM AMPS SPEEDS IMAGE MODEL QTY 1 - 5 6 +


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.202.184:44