Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
5" Diameter 48 Frame (400)
Remove
Heatmaster Motors
Remove
Narrow Your Results By:
Our Price
Under $82.00 (3)
$82.00 - $91.00 (3)
$97.00 - $110.00 (3)
$110.00 - $120.00 (3)
$120.00 - $140.00 (3)
$140.00 - $160.00 (2)
$160.00 - $180.00 (2)
Over $180.00 (2)





Heatmaster Motors
Heatmaster Motors HeatMaster Motors Feature Class F Insulation To Withstand A Max Ambient Temperature Of 158°F.

Energy efficient permanent split capacitor (PSC) motor offers a continuous-duty, air over design. Overload protection helps prevent overheating for safety. 48 frame totally enclosed motor with single speed operation and 36”L lead. Includes water resistant reversing plug. Shaft measures 1/2" x 6-1/2”. All angle mount for installation. UL/CSA approved class F insulation. 60 Hz. Available with double sealed Ball Bearing or dependable all-angle Sleeve bearing motor. UL listed. CSA recognized. 2 Year Limited Warranty.


Heatmaster Motors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS PRICE EACH
BRAND PART NUMBER H.P. VOLTS RPM AMPS ROTATION SHAFT" LENGTH LESS SHAFT" BEARINGS CAPACITOR IMAGE MODEL QTY 1 - 5 6 +
A.O. SmithFSE1008SF1/8208-2308251Reversible1/2 x 6-1/24-1/4SleevePOC5
WBB244546$102.95$98.95
A.O. SmithFE1018SF1/6208-2308251.1Reversible1/2 x 6-1/24-1/8BallPOC5
WBB244525$121.95$115.95
A.O. SmithFSE1018SF1/6208-2308251.1Reversible1/2 x 6-1/24-1/8SleevePOC5
WBB244547$112.95$107.95
A.O. SmithFSE1016SF1/6208 - 23010751.4Reversible1/2 x 6.503.99SleevePOC5
WBB186469$74.95$71.95
A.O. SmithFE1026SF1/4208-23010752Reversible1/2 x 6-1/24-3/8BallPOC5
WBB244526$82.95$79.95
A.O. SmithFE1076SF1/4208 - 23010755.1Reversible1/2 x 6.505.61BallPOC15
WBB186514$118.95$113.95
A.O. SmithFE1028SF1/4208 - 2308251.5Reversible1/2 x 6.004.11BallPOC5
WBB186515$128.95$122.95
A.O. SmithFSE1026SF1/4208 - 23010752Reversible1/2 x 6.504.36SleevePOC5
WBB186516$76.95$73.95
A.O. SmithFEH1026SF1/446010751Reversible1/2 x 6-1/24-3/4BallPOC7.5
WBB244543$154.95$147.95
A.O. SmithFSE1028SF1/4208 - 2308251.5Reversible1/2 x 6.504.61SleevePOC5
WBB186364$118.95$113.95
A.O. SmithFE1036SF1/3208-23010752.8Reversible1/2 x 6-1/24-7/8BallPOC7.5
WBB244527$87.95$83.95
A.O. SmithFSE1038SF1/3208 - 2308252.1Reversible1/2 x 6.505.11SleevePOC7.5
WBB186518$136.95$129.95
A.O. SmithFEH1036SF1/346010751.3Reversible1/2 x 6-1/25-1/4BallPOC7.5
WBB244544$176.95$168.95
A.O. SmithFSE1036SF1/3208 - 23010752.8Reversible1/2 x 6.504.86SleevePOC7.5
WBB185883$81.95$77.95
A.O. SmithFE1038SF1/3208-2308252.1Reversible1/2 x 6-1/25-1/8BallPOC7.5
WBB244528$146.95$140.95
A.O. SmithFEH1056SF1/246010751.5Reversible1/2 x 6.505.61BallPOC10
WBB186470$182.95$173.95
A.O. SmithFSE1058SF1/2208 - 2308252.5Reversible1/2 x 6.505.61SleevePOC10
WBB186471$163.95$155.95
A.O. SmithFE1056SF1/2208-23010754Reversible1/2 x 6-1/25-3/8BallPOC10
WBB244529$97.95$92.95
A.O. SmithFSE1056SF1/2208 - 23010754Reversible1/2 x 6-1/25.36SleevePOC10
WBB186363$90.95$86.95
A.O. SmithFEH1076SF3/446010752.2Reversible1/2 x 6-1/26-1/8BallPOC15
WBB244545$209.95$199.95
A.O. SmithFSE1076SF3/4208 - 23010755.1Reversible1/2 x 6.505.61SleevePOC15
WBB185884$109.95$104.95
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
(74)