Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
5" Diameter 48 Frame (400)
Remove
5-5/8 Inch Diameter Masterfit™ Indoor Blower Motors
Remove
Narrow Your Results By:
Our Price
Under $74.00 (1)
$88.00 - $89.00 (1)
$108.00 - $109.00 (1)
Over $130.00 (1)





5-5/8 Inch Diameter Masterfit™ Indoor Blower Motors
5-5/8 Inch Diameter Masterfit™ Indoor Blower Motors Indoor Blower Motors Are Designed For Use With 370V Capacitors.

Blower fan motors offer different capacitor and speed combinations. Energy efficient permanent split capacitor (PSC) motor has an open enclosure and features automatic overload protection for safety. Continuous duty, air over motor offers single phase operation. Class B insulation offers an ambient temperature of 40°C. Offers reversible rotation. 48 Frame. Includes resilient rings, extended thru-bolts and rheem mounting holes for installation. 60 Hz.


5-5/8 Inch Diameter Masterfit™ Indoor Blower Motors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS PRICE EACH
BRAND PART NUMBER H.P. VOLTS RPM AMPS SHAFT" LENGTH LESS SHAFT" BEARINGS CAPACITOR IMAGE MODEL QTY 1 - 5 6 +
A.O. SmithFDL60011/2 - 1/3 - 1/4 - 1/5 - 1/6115107571/2 x 5.004-7/8SleevePOC10
WBB186053$73.95$70.95
A.O. SmithFD60001/2 - 1/3 - 1/4 - 1/5 - 1/6208 - 23010753.91/2 x 5.004-7/8SleevePOC10
WBB186024$108.95$103.95
A.O. SmithFDL60023/4 - 1/2 - 1/3 - 1/4 - 1/511510759.11/2 x 54-7/8BallPOC10
WBB186069$88.95$84.95
A.O. SmithFD60013/4 - 1/2 - 1/3 - 1/4 - 1/5208 - 23010753.91/2 x 54-7/8BallPOC10
WBB186025$130.95$124.95
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
(60)