3.3 Inch Diameter Shaded Pole Draft Inducer Motors

3.3 Inch Diameter Shaded Pole Draft Inducer Motors

Shaded pole draft inducer motors provide up to 3000 RPM using single phase, 1-speed operation. Automatic overload protection offers safety that maintains long life. Open enclosure. 60 Hz. Available in Sleeve bearing or Ball Bearing motor types.


H.P.
  • H.P.
VOLTS
  • VOLTS
RPM
  • RPM
AMPS
  • AMPS
SHAFT"
  • SHAFT"
LENGTH LESS SHAFT"
  • LENGTH LESS SHAFT"
BEARINGS
  • BEARINGS
ENCLOSURE
  • ENCLOSURE
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE MANUFACTURERS PRICE EACH
BRAND PART NUMBER H.P. VOLTS RPM AMPS SHAFT" LENGTH LESS SHAFT" BEARINGS ENCLOSURE IMAGE MODEL QTY 1 - 5 6 +


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.201.241:66