Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallet Trucks & Jacks


(230 Items)
Sub Category
Pallet Trucks-Ergonomic (18)
Remove
Rol-Lift Pallet Trucks, Pallet Jacks
Remove
Narrow Your Results By:
Our Price
Under $600.00 (9)
$739.00 - $740.00 (2)
$899.00 - $900.00 (2)
$999.00 - $1,000.00 (5)
Over $2,599.00 (1)





Rol-Lift Pallet Trucks, Pallet Jacks
Rol-Lift Pallet Trucks, Pallet Jacks Rol-Lift is associated with the highest quality pallet trucks in the industry and this new re-engineered design assures it will remain so.
The comfortable ergonomic handle is designed to reduce strain and includes a three-position control (raise, lower, neutral). Permanently lubricated bearings and heavy-duty pump with chrome ram provide longer life. Articulated axle helps guard against spills by allowing loads to move smoothly across uneven surfaces. These skid and pallet jacks have large 8” x 2” polyurethane steer wheels and 2-9/10” load wheels that offer minimal initial roll effort. 220 degree steer arc for excellent maneuverability. Tapered 6” wide reinforced welded forks with integral pallet slides provide smooth pallet entry and exit. Durable powder coat finish. 2 Year Limited Warranty.

Also available in Galvanized and Stainless Steel versions, which are designed to resist corrosion in food handling, pharmaceutical and chemical plants.

Rol-Lift Pallet Trucks, Pallet Jacks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
FORK DIMENSIONS HEIGHT"
TRUCK TYPE CAP. LBS. W" L" LOWERED RAISED STEER WHEELS LOAD WHEELS IMAGE MODEL QTY PRICE
Standard550027482-9/107-1/28" Polyurethane2.9" Polyurethane
WB241401A$599.00
Standard550021482-9/107-1/28" Polyurethane2.9" Polyurethane
WB241401B$599.00
Standard550027422-9/107-1/28" Polyurethane2.9" Polyurethane
WB241401C$599.00
Standard550021422-9/107-1/28" Polyurethane2.9" Polyurethane
WB241401D$599.00
Standard550027362-9/107-1/28" Polyurethane2.9" Polyurethane
WB241401E$599.00
Standard550021362-9/107-1/28" Polyurethane2.9" Polyurethane
WB241401F$599.00
Standard550027322-9/107-1/28" Polyurethane2.9" Polyurethane
WB241401G$599.00
Standard550021322-9/107-1/28" Polyurethane2.9" Polyurethane
WB241401H$599.00
Standard550027602-9/107-1/28" Polyurethane2.9" Polyurethane
WB241401J$739.00
Standard550021602-9/107-1/28" Polyurethane2.9" Polyurethane
WB241401K$739.00
Standard550021722-9/107-1/28" Polyurethane2.9" Polyurethane
WB241401L$999.00
Standard550027722-9/107-1/28" Polyurethane2.9" Polyurethane
WB241401M$999.00
Heavy Duty650027482-9/107-1/28" Polyurethane2.9" Polyurethane
WB241402A$899.00
Heavy Duty650021482-9/107-1/28" Polyurethane2.9" Polyurethane
WB241402B$899.00
Galvanized550027483-1/47-3/48" Polyurethane2.9" Polyurethane
WB241403A$999.00
Galvanized550021483-1/47-3/48" Polyurethane2.9" Polyurethane
WB241403B$999.00
Stainless Steel550027482-9/107-1/28" Polyurethane2.9" Polyurethane
WB241404A$2,599.00
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
(76)