Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallet Trucks & Jacks


(230 Items)
Sub Category
Pallet Trucks-Premium (70)
Remove
Bishamon® Pallet Trucks, Pallet Jacks
Remove





Bishamon® Pallet Trucks, Pallet Jacks
Bishamon® Pallet Trucks, Pallet Jacks Over 50 Years Of Proven Performance!

Bishamon hand pallet trucks are great for use throughout the warehouse, loading dock or inside trucks. These skid and pallet jacks provide exceptional maneuverability and flexibility of operation. The safety handle features three-position fingertip control (raise, lower, neutral) for easy positioning. 210 degree turning radius. Self-contained hydraulic system with low-friction thrust bearings. These pallet trucks have heavy gauge steel construction with continuous seam welds. 7” polyurethane steering wheels and 3” load wheels allow for easy entry and exit from under pallets. 6” wide forks. Lowered height: 2-9/10”. Raised height: 7-3/4”. 1 Year Limited Warranty.


Bishamon® Pallet Trucks, Pallet Jacks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
FORK DIMENSIONS HEIGHT" WHEELS
CAP. LBS. W" L" LOWERED RAISED STEER LOAD IMAGE MODEL QTY PRICE
550027482-9/107-3/47" Polyurethane3" Polyurethane
WB123030$619.00
550027422-9/107-3/47" Polyurethane3" Polyurethane
WB123031$619.00
550027362-9/107-3/47" Polyurethane3" Polyurethane
WB123032$619.00
550021482-9/107-3/47" Polyurethane3" Polyurethane
WB123033$619.00
550021422-9/107-3/47" Polyurethane3" Polyurethane
WB123034$619.00
550021362-9/107-3/47" Polyurethane3" Polyurethane
WB123035$619.00
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
(82)