Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallet Trucks & Jacks


(230 Items)
Sub Category
Pallet Trucks-Premium (70)
Remove
ECO Low Profile Pallet Trucks
Remove
Narrow Your Results By:
Our Price
Under $550.00 (2)
$639.00 - $640.00 (1)
Over $739.00 (2)





ECO Low Profile Pallet Trucks
ECO Low Profile Pallet Trucks Durable, versatile and easy to use, the ECO Pallet Truck features an ergonomic design that reduces operator fatigue and downtime. Features include a heavy-duty pump for long life and easy field servicing, robotic welds throughout, and grease fittings at all pivot points for easy maintenance. ECO Pallet Jacks have a 200° steer radius and ergonomic 3 position (raise, neutral, lower) handle provide exceptional maneuverability in compact areas. Rolls smoothly with polyurethane wheels and steel load rollers. 1 Year Limited Warranty. The ECO MINEY Pallet Jack was designed specifically for 4-way pallets used by the grocery industry.

ECO Low Profile Pallet Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
FORK DIMENSIONS HEIGHT" WHEELS
TYPE CAP. LBS. W" L" LOWERED RAISED STEER LOAD IMAGE MODEL QTY PRICE
ECO MINI3300274825-1/26" Polyurethane2" Steel
WB985989$549.00
ECO MINI330020-1/24825-1/26" Polyurethane2" Steel
WB985990$549.00
ECO MINEY3300324825-1/26" Polyurethane2" Steel
WB985991$639.00
ECO MO220027481-3/846" Polyurethane1-3/8" Steel
WB985992$739.00
ECO MO220020-1/2481-3/846" Polyurethane1-3/8" Steel
WB985993$739.00
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
(76)